missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gammex™ PF Powder-Free Latex Surgical Gloves
Provides an optimal combination of safety, based on Ansell's powder-free technology, with paralleled levels of comfort and ease-of-use. Ansell Edmont™ Gammex™ PF Powder-Free Latex Surgical Gloves have a very high tear resistance, with a favorable strength-to-thickness ratio for optimal barrier protection.
233.74 € - 391.00 €
Specifications
Disposable | Single-use |
---|---|
Hand | Ambidextrous |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
13157943
|
Ansell™
AJ330048080 |
9 | 40 pairs per box; 6 boxes per case | N/A | |||||
17131985
|
Ansell™
AJ330048075 |
7.5 | 50 Pairs/Box |
391.00 €
50 pairs |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
Description
- Micro-rough outer surface provides a secure grip in both wet and dry conditions
- Synthetic inner coating reduces possible contact with latex allergens
- Resistant to alcohol-based hand disinfectants and viral penetration
- Delivers elasticity, sensitivity and comfort plus a natural fit that helps prevent hand fatigue
Specifications
Single-use | |
No | |
Powder Free | |
Tears, alcohol-based hand disinfectants, viral penetration |
Ambidextrous | |
Latex | |
Straight |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title