missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Gas Cylinder Cabinet G-OD

Safe and approved outdoor storage of flammable or toxic gases

Brand:  asecos™ 3075301532671

 View more versions of this product

Product Code. 15936026

  • 2190.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For outdoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
  • No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
  • Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications

Specifications

1 x rolling ramp (sheet steel painted) for 2 x 50-liter gas cylinders
370 mm
400 x 706 x 2149 mm
Safe and approved outdoor storage of flammable or toxic gases
2070 mm
GOD.215.070.WDHWR
Powder-coated plain
706 mm
Light Gray
Gas cylinder cabinet
400 mm
370 x 695 x 2070 mm
Wing, Right-hinged, Hinged window
2149 mm
Up to 2 x 50 L Gas Cylinders
1
105.50 kg
695 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers