missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Gas Cylinder Cabinet G-OD
Shop All asecos Products
Click to view available options
Configuration:
1 Rolling Ramp
Standard
Door Style:
Fixed Window
Fixed Window, Right-hinged
Wing, Hinged Window
Wing, Right-hinged, Hinged Window
Wing, Right-hinged, Without Window
Wing, Without window
No. of Doors:
1
2
Load Bearing Capacity:
2 x 50 L Gas Cylinders
3 x 50 L Gas Cylinders
5 x 50 L Gas Cylinders
missing translation for 'unitSize'
Each
Description
- Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
- No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
- Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications
Specifications
| Configuration | Standard |
| Depth (Metric) Exterior | 400 mm |
| Depth (Metric) Interior | 370 mm |
| Dimensions (D x W x H) Interior | 370 x 995 x 2070 mm |
| Dimensions (D x W x H) | 400 x 1006 x 2149 mm |
| Door Style | Fixed Window |
| For Use With (Application) | Safe and approved outdoor storage of flammable or toxic gases |
| Height (Metric) Exterior | 2149 mm |
| Height (Metric) Interior | 2070 mm |
| Load Bearing Capacity | 3 x 50 L Gas Cylinders |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction