missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Gas Cylinder Lockout

Safely lockout gas cylinders to help avoid workplace accidents. The Brady™ Gas Cylinder Lockout is adjustable and installs in seconds. There is no need to match your lockout device to varying diameters or threads of cylinder caps.

Brand:  Brady™ 045629

Product Code. 11711855

  • 67.20 € / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • No need to match your lockout device to varying diameters and threads of cylinder caps
  • Adjustable and installs in just seconds
  • Device is manufactured to accommodate rings up to 3.5 in. diameter
Specifications

Specifications

ASSY, GAS CAP CYLINDER LO
Polypropylene
1 Ea.
Red
158.80 mm