missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Gas Regulator

Brand:  Gas Arc™ RAN01021

Encompass

 View more versions of this product

Product Code. 12900790

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Robust brass construction to meet industry requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Regulator outlet connection: 3/8 inch BSP
  • Propane regulator is plugged
Specifications

Specifications

Gas Regulator
870 psi
870 psi
Carbon Dioxide
0 to 150 psi
0 to 150 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions