missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ FEP Gas and Liquid Sampling Bags with Septum
Chemware™ FEP Gas and Liquid Sampling Bags Septum are chemically resistant flexible sampling bags with septum fitting.
Brand: Saint Gobain Life Sciences D1075003
This item is not returnable.
View return policy
Description
- Made from 5 mil FEP fluoropolymer film, these flexible, sturdy bags are heat sealed on all four sides for complete chemical resistance and leak-proof operation.
- They are inert to most chemicals and have low permeability which limits sample loss.
- Available with either a nickel-plated, brass on/off valve that accepts 1/4 inch (6.4 mm) I.D. flexible tubing or with PTFE/silicone septum in polypropylene housing for use with a hypodermic needle.
- These FEP bags are easy to use.
- They can be stored for an unlimited period prior to use.
- Applications include gas sample analysis, extracting air samples from smoke stack exhaust systems, monitoring air quality or calibrating instruments in the field.
- Custom sizes and configurations available on request.
- The bags are individually packaged.
- All bags also available in a pack of 10, except 50 L size which is available in a pack of 5.
Specifications
Gas Sampling Bag | |
4.7 L | |
Gas and Liquid Sampling | |
FEP | |
5 mil | |
12 in. | |
12 in. |
1.2 gal. | |
Clear | |
FEP On/Off Valve | |
0.127 mm | |
300 x 300 mm | |
304 mm | |
304 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction