missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Gasket Valve

Labconco™ Gasket Valve is a replacement rubber gasket for use with FreeZone freeze dryers.

Brand:  Labconco™ 7505800

Product Code. 15318467

  • 2.40 € / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

FreeZone Freeze Dryers

  • Designed to handle the lyophilization needs of research and pilot plant laboratories
  • All sizes/models include a large touch screen display
  • Lyo-Works™ OS
    • Provides a real time display of temperature and vacuum level
    • Optional End-Zone™ end point detection system
  • Console models are offered in a range of sizes with optional stoppering tray
  • Collectors that reach -50°C are suitable for lyophilizing aqueous samples
  • Collectors that reach -84°C are ideal for freeze drying samples with low eutectic temperatures, including ones containing acetonitrile
Specifications

Specifications

Gasket
7505800
FreeZone™ freeze dryer
0.5 kg
Black
Rubber
1.0 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers