missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cover for Precision™ Water Baths
Shop All Thermo Scientific Products
Click to view available options
Type:
Gable Cover
Large Gassing Hood
Small Gassing Hood
Material:
Polycarbonate
Stainless Steel
For Use With (Equipment):
Precision 10L Water Baths
Precision 15L Shaking Water Baths
Precision 20L and 28L Water Baths
Precision 2L Water Bath
Precision 2L and 5L Water Baths
Unit Size:
Each
Description
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Features:
Gassing Hoods
- Permit control over the atmosphere surrounding the sample
- Improve temperature uniformity and reduce energy consumption
- Polished stainless steel with plastic gas fitting
- Each bath will accommodate 1 large hood or 2 small hoods
Gable Covers
- Enhanced hinged design supports open-lid configuration and easy lid removal
- Accommodate taller labware with extended height
- Polycarbonate and stainless steel models available
- Warranty varies by country, please contact us for details
Warranty
1 year
Specifications
Specifications
| Capacity (Metric) | 20, 28 L |
| For Use With (Equipment) | Precision 20L and 28L Water Baths |
| Type | Gable Cover |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction