missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cover for Precision™ Water Baths

Product Code. 15355887 Shop All Thermo Scientific Products
Click to view available options
Type:
Gable Cover
Large Gassing Hood
Small Gassing Hood
Material:
Polycarbonate
Stainless Steel
For Use With (Equipment):
Precision 10L Water Baths
Precision 15L Shaking Water Baths
Precision 20L and 28L Water Baths
Precision 2L Water Bath
Precision 2L and 5L Water Baths
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15355887

Brand: Thermo Scientific™ TSGPACL05

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.

Gassing Hoods
  • Permit control over the atmosphere surrounding the sample
  • Improve temperature uniformity and reduce energy consumption
  • Polished stainless steel with plastic gas fitting
  • Each bath will accommodate 1 large hood or 2 small hoods
Gable Covers
  • Enhanced hinged design supports open lid configuration and easy lid removal
  • Accommodate taller labware with extended height
  • Polycarbonate and stainless steel models available
  • Warranty varies by country, please contact us for details

Warranty

1 year

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2, 5 L
For Use With (Equipment) Precision 2L and 5L Water Baths
Type Gable Cover
Material Polycarbonate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt