Learn More
Thermo Scientific™ Cover for Precision™ Water Baths
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Brand: Thermo Scientific™ TSGPACL20
240.88 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.05000kg
Description
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Gassing Hoods- Permit control over the atmosphere surrounding the sample
- Improve temperature uniformity and reduce energy consumption
- Polished stainless steel with plastic gas fitting
- Each bath will accommodate 1 large hood or 2 small hoods
- Enhanced hinged design supports open lid configuration and easy lid removal
- Accommodate taller labware with extended height
- Polycarbonate and stainless steel models available
- Warranty varies by country, please contact us for details
Specifications
Clear Polycarbonate Gable Cover | |
Precision 20L and 28L General Purpose Water Baths | |
Polycarbonate |
20, 28 L | |
Gable Cover |