missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Gast High-Capacity Vacuum Pump with Gauge, Regulator, and Relief

If you need a small, quiet source of vacuum or pressure, you’ll find the unit for your application in the Gast line High-Capacity Vacuum Pump. These pumps are available in single- and dual-head styles.

Brand:  Cole-Parmer™ 07061-05

Product Code. 11705319

  • 1510.00 € / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Free-air capacities up to 2.2 cfm (62.3 L/min.)
  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
Specifications

Specifications

1/4 hp
2 amp
68 dB
38°C
50 Hz
220 V
Permanent Split Capacitor
High-Capacity Vacuum Pump
100°F
1.79 CFM, 51 L/min.
Vacuum System