missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Manual, Fixed Needle, Gas Tight Syringes for GC Instruments

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for manual accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Brand:  Thermo Scientific™ 365G2311

138.76 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12846036

  • 139.45 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Get durability, clarity and accuracy from Thermo Scientific™ Manual Fixed Needle, Gas Tight Syringes. Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time. These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes and types. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.

Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 μL FN GT, 23s G, 57 mm
57 mm
Ea.
57 mm
TriPlus RSH Autosampler
23s G
GC Autosampler Syringe
50 μL
Cone
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Manual, Fixed Needle, Gas Tight Syringes for GC Instruments > 50 μL FN GT Syringe, 57mm Length, 23S gauge, Cone 1/PK

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.