Learn More
Thermo Scientific™ GC Syringes for TriPlus™ RSH Autosampler
Easily accomplish accurate, precise, and reproducible injections with Thermo Scientific™ GC Syringes for Thermo Scientific™ TriPlus™ RSH Autosampler.
Brand: Thermo Scientific™ 365D0291
72.37 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Achieve accurate, precise, and reproducible injections easily using Thermo Scientific™ GC Syringes for Thermo Scientific™ TriPlus™ RSH Autosampler. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes.
- Syringe volumes from 0.5μL to 5mL
- Gas-tight options available
Specifications
10 μL FN, 26s G, 57 mm | |
57 mm | |
Ea. | |
57 mm | |
TriPlus RSH Autosampler |
26s G | |
GC Autosampler Syringe | |
10 μL | |
Cone | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.