Learn More
Manutan Geared travel trolley, beam width 160/300mm, 1000kg capacity
Brand: Manutan A338498

Description
Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.
- Load capacity: 1000kg
- Track width: 160mm-300mm
- Dimensions (H x W x D): 300mm x 250mm x 430mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.