missing translation for 'onlineSavingsMsg'
Learn More

Manutan Geared travel trolley, beam width 50/220mm, 1000kg capacity

Brand:  Manutan A338490

Encompass_Preferred

Product Code. 12857848

  • 326.70 € / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.
  • Load capacity: 1000kg
  • Track width: 50mm-220mm
  • Dimensions (H x W x D): 300mm x 250mm x 330mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers