missing translation for 'onlineSavingsMsg'
Learn More

Cytiva GelBond PAG Gel Film

Cytiva™ GelBond PAG Gel Film is a high density homogenous medium.

361.00 € - 1045.00 €

Specifications

Product Type Gel Film
Quantity 50 Pack
View More Specs

Products 4
Product Code Brand For Use With (Application) Product Type Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand For Use With (Application) Product Type Length (Metric) Width (Metric) Price Quantity & Availability  
10086234
View Documents
Cytiva
80112936
Polyacrylamide gels Gel Film 258 mm 124 mm
676.00 €
Pack of 50
In Stock
to see stock.
Add to basket
 
10075804
View Documents
Cytiva
80112932
Agarose gels Gel Film 258 mm 124 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10575785
View Documents
Cytiva
80112933
Agarose gels Gel Film 94 mm 84 mm
361.00 €
Pack of 50
In Stock
to see stock.
Add to basket
 
10754037
View Documents
Cytiva
80112937
Polyacrylamide gels Gel Film 260 mm 203 mm
1045.00 €
Pack of 50
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

Cytiva™ GelBond Film is a transparent, flexible polyester film designed to support gels. Gels cast on GelBond Film remain permanently attached to the film through electrophoresis or immunodiffusion and all subsequent fixing, staining, destaining, and drying procedures.
  • GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
  • High-density homogenous medium
Each film has one hydrophilic side and one hydrophobic side. The gel must be cast on the hydrophilic side, which is the side where a water droplet will spread out.
Specifications

Specifications

Gel Film
50 Pack
Videos
SDS
Documents

Documents

Product Certifications