missing translation for 'onlineSavingsMsg'
Learn More

UVP GelSolo

UVP GelSolo is a compact, easy-to-use, stand-alone system for gel documentation, designed to acquire gel images easily and without any need for training. Ideal for multi-user laboratories and practical trainings.

Brand:  UVP 849-97-0938-02

 View more versions of this product

Product Code. 16399803

  • 14190.00 € / Each
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality, easy to use Gel Documention system ideal for capturing, saving and printing gel images.
  • High resolution 5.0 MP camera
  • Easy access to the high-contrast 8 to 48 mm, f/1.2 manual zoom lens for adjustment of aperture, zoom and focus
  • Built-in 11.6 in. screen with intuitive image acquisition software
  • Epi-white and epi-blue LED lights enable a variety of gel imaging applications
  • 7 different UV transilluminator options available based on filter size (20 x 20 cm, 21 x 26 cm or 25 x 26 cm) and UV wavelength (302 nm, 302/365 nm or 254/302/365 nm)
  • UV intensity is controllable on single wavelength model transilluminators
  • Systems include a 3 position filter wheel and an Ethidium Bromide filter
  • Additional emission filters and a variety of UV converter plates are available
  • Analyze gels with the included VisionWorks analysis software
  • Easy access data storage for saving images on the USB drive, to the system or network computer
  • Side access doors for gel repositioning and cutting while viewing the gel on the screen
  • Applications include fluorescent DNA gels, fluorescent protein gels and colorimetric protein gels
Specifications

Specifications

Touchscreen
15.1 in.
21 x 26 cm
LM-26
8 to 48 mm, f/1.2 manual zoom lens
230 V
31.7 in.
39.4 in.
302/365 nm
5.0 megapixels
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP GelSolo > Wavelength: 302/365 nm; Transilluminator: LM-26; Filter area: 21 x 26 cm; Voltage: 230 V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.