missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Gemini X2 Electroporation Generator Only

Gemini X2 Twin Wave Electroporators offer flexibility for electroporation of all cell types.

Brand:  BTX™ 452041

Product Code. 15848461

  • 16810.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Features:

  • Universal electroporation - transfects cells in vitro, in vivo, in ovo and adherent forms
  • Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
  • Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
  • Preset protocols - includes the most common eukaryotic and prokaryotic cell types
  • Square and exponential decay wave options
  • Large touchscreen interface
  • User-defined protocols - unlimited ability to add and modify protocols
  • Safety - displays resistance measurements for each pulse with three layers of arc protection
  • Connector: Positive and Negative 4 mm Banana Cables
  • IQ/OQ available on request, qualification performed in cuvettes

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Services

2 Year

Specifications

Specifications

Universal Electroporation of All Sample Types
50/60 Hz
Electroporator
505 to 3000 V (in 5 V steps)
Gemini X2 Electroporation Generator Only
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
21.6 cm
2 year warranty
Exponential Decay Wave 1 to 2 pulses/sample, Square Wave 1 to 99 pulses/sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
7.3 kg
28.6 cm
Non-sterile
3775 μF (Square Wave), 25 to 3275 μF in 25 μF Steps (Exponential Decay Wave)
<7 sec. (LV), <4 sec. (HV)
Exponential Decay Wave, Square Wave
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes
BTX Electroporation
5 to 3000 V
5 to 500 V (in 1 V steps)
Color Touchscreen
13 in.
8.5 in.
Generator Only
40°F to 104°F
Exponential Decay Wave Time constant 0.5 ms to 133.875 ms; Square Wave pulse length 10 ms to 999 ms
80% max. when operating at 25°C
16 lb.
11.25 in.
100 to 240 VAC
85 μF (Square Wave), 10, 25, 35, 50, 60, 75, 85 μF (Exponential Decay Wave)
Banana Cables
Touchscreen
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Intended for Research use only. Not for use in diagnostic or clinical procedures.