missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: One per Row

Product Code. p-4569852
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Color:
Clear
White
Material:
Nylon Cloth
Paper
Polyester
Polypropylene
Dimensions (LxW):
0.75 x 1.5 in.
1 x 2 in.
2 x 3 in.
2 x 3.0 in.
Unit Size:
1 roll
Each
Pack of 500
This item is not returnable. View return policy

Product Code. 13553310

Brand: Brady™ 142997

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
  • Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)

Specifications

Autoclavable Autoclavable
Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) Inside-panel component label
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (LxW) 0.75 x 1.5 in.
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (Metric) Printable Area 43.18 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-136-499
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.