missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages
Everything you need for your swing out rotor in one package
Brand: Thermo Scientific™ 75016110
4290.06 EUR valid until 2024-12-31
Use promo code "21988" to get your promotional price.
This item is not returnable.
View return policy
Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
Specifications
Thermo Scientific TX-750 Cell Culture Package | |
TX-750 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | |
See individual components of package | |
ISO 14971, ISO 13485, ISO 9001 | |
Yes |
See individual centrifuge, rotor and accessory data | |
Max in TX-750: 56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) | |
Purchase of Thermo Scientific General Purpose Centrifuge required for operation | |
See Manual |