missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ General-Purpose Container Jars
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
- Medium weight polyethylene jars
- Extra wide neck
Specifications
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | General purpose |
Includes | Cap |
Material | MDPE |
Weight (Metric) | 0.5 kg |
Closure Included | Yes |
Shape | Round |
Product Type | Jar |
Closure Material | Polypropylene |
Diameter (Metric) | 117 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
S Murray™ General-Purpose Container Jars >
Spot an opportunity for improvement?Share a Content Correction