missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ General-Purpose Narrow-Neck Bottles
Click to view available options
Capacity (Metric):
10,000 mL
5000 mL
Description
- High density polyethylene, octagonal bottles
- With screw cap
Specifications
Specifications
Capacity (Metric) | 10,000 mL |
Color | Natural |
For Use With (Application) | For storage and transportation of liquids |
Material | MDPE |
Closure Included | Yes |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction