missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General-Purpose Narrow-Neck Bottles

Product Code. 11577433
Click to view available options
Capacity (Metric):
30 mL
125 mL
250 mL
500 mL
1000 mL

Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ General-Purpose Narrow-Neck Bottles offer excellent chemical resistance. Bottles can be recycled.

  • Clear general purpose bottles
  • Polypropylene screw closure

Specifications

Capacity (Metric) 500 mL
Color Translucent
For Use With (Application) For liquid storage and sampling
Includes Polypropylene screw closure
Material HDPE
Closure Included Yes
Mouth Wide
Height (Metric) 93 mm
Product Type Narrow Mouth Bottle
Closure Material Polypropylene
Closure Size 24/R4
Diameter (Metric) 73 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'