missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ General Purpose Oven
Click to view available options
Capacity (Metric):
40 L
75 L
Dimensions (L x W x H):
470 x 850 x 570 mm
620 x 480 x 580 mm
720 x 610 x 590 mm
Unit Size:
Each
Description
240V 50Hz 750W +40°C to 250°C 480mm x 620mm x 580mm (w x d x h), 40L Genlab
Specifications
Specifications
| Capacity (Metric) | 40 L |
| Type | General Purpose Oven |
| Dimensions (L x W x H) | 620 x 480 x 580 mm |
| Width (Metric) | 480 mm |
| Depth (Metric) | 620 mm |
| Voltage | 240 V |
| Wattage | 750 w |
| Frequency | 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction