missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ General Purpose Aseptic Polypropylene Sample Box

Buerkle™ General Purpose Aseptic Polypropylene Sample Box features a lit that can be opened with one hand and a 90° angle hinge.

Brand:  Buerkle™ 6206-0300

 View more versions of this product

Product Code. 10376992

  • 1.75 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PP, transparent
  • With area for labelling and with graduation
  • Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, nothing can drip
  • The box is completely tight, has no crevices, is therefore easy to fill and can be emptied without residues
  • Produced under aseptic conditions
  • Autoclavable and suitable for deep freezing
Specifications

Specifications

Translucent
Sample Box
Transparent
300 mL
Suitable for Use with Foodstuffs
1
Polypropylene
Sealing Cover with Absorbing Groove
75 mm
Aseptic Sample box
Autoclavable
Polypropylene
Sealing cover
Yes
88 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ General Purpose Aseptic Polypropylene Sample Box > Capacity: 300mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.