missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath
Digital thermostatic control unit and plastic tank provides straightforward applications requiring accurate temperature control.
Brand: Grant Instruments™ T100-P18
This item is not returnable.
View return policy
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
Specifications
Working Area: 375 x 280mm | |
Ambient +5° to 99°C | |
1290/1440 w (230/120V) | |
Plastic | |
±0.1°C | |
0.1°C | |
120/230 V |
18 L | |
4 digit LED | |
T100 Heating Circulator and P18 Bath | |
3 | |
±0.05°C | |
510 x 290 x 155 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction