missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ General Purpose Vinyl Tape 764
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
12 rolls
Description
- Ideal for marking applications in light traffic areas, walls and pipes
- Use for taping in all non-critical applications
- Maintains vivid color even when exposed to abrasion and solvents
- Protects parts, equipment and products from abrasions
- Bundle and temporarily mark parts, machines, and more
- Easy-to-apply tape stretches around corners for a reliable, tight fit
- Fast tack and high holding strength
- Available in wide variety of colors
- Can be applied by hand or with floor applicator
Specifications
Specifications
| Dimensions (L x W) | 33 m x 50 mm |
| Packaging Quantity | 12 Rolls |
| Thickness | 0.12 mm |
| Adhesive Type | Rubber-based Adhesive |
| Color | Black |
| Material | Vinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction