missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ General Purpose Vinyl Tape 764i
Used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.
220.00 € - 227.00 €
Specifications
Dimensions (L x W) | 50 mm x 33 m |
---|---|
Length (Metric) | 33 m |
Thickness | 0.13 mm |
Width (Metric) | 50 mm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17217780
|
3M™
7000048917 |
Black |
227.00 €
24 rolls |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17227780
|
3M™
7000048921 |
Blue |
227.00 €
24 rolls |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
17237780
|
3M™
7000048924 |
Red |
227.00 €
24 rolls |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17247780
|
3M™
7000144706 |
Yellow |
227.00 €
24 rolls |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17257780
|
3M™
7000144707 |
White |
227.00 €
24 rolls |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
17267780
|
3M™
7000144708 |
Green |
220.00 €
24 rolls |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
Description
- Use for taping in all non-critical applications
- Protects parts, equipment and products from abrasions
- Bundle items, bundle and temporarily mark parts, machines, plus much more
- Maintains vivid colour over time for long-lasting quality
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
Specifications
50 mm x 33 m | |
33 m | |
0.13 mm | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ General Purpose Vinyl Tape 764i