missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Use pH Electrode With BNC Plug

Use this electrode for many common sample types such as aqueous samples and drinking water. Fisherbrand™ General Use pH Electrodes are ideal for general lab use and include a BNC Plug.

Brand:  Fisherbrand™ 5773504-003B

Product Code. 11749798

  • 114.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • pH range: 0 to 13
  • Temperature range: 0 to 80°C
Specifications

Specifications

12 mm
120 mm
Glass
0 to 13
Standards
1 m
General use
0°C to 80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers