Learn More
Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer
Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab.
3555.00 €
Specifications
Baseline Flatness | <0.003 A, 325 to 1000 nm, smoothed |
---|---|
Compartments | Accessible from top, front or side Able to accommodate cells up to 100mm pathlength Available accessory for test-tubes up to 25mm diameter and 150mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | USB-A, USB-B |
Detector Type | Silicon Photodiode |
Display | 5 in. 32-bit Color Display, 800 x 480 pixels |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
15541182
|
Thermo Scientific™
840-277400 |
UK Plug |
3555.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Get high precision and functionality in a simple yet sophisticated visible spectrophotometer. The Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use. Its intuitive design allows students and teachers to focus on scientific data and concepts rather than on learning how to use the instrument. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.
The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting. It is the ideal instrument for any user, whether a novice student or an experienced lab associate.
Product Features:
- Entirely new industrial design for better usability
- High definition 5-inch color screen with rubberized push-button keypad for easy navigation
- Single cell measurement with removable, washable sample compartment liner
- Cell holders for standard cell types including test-tubes
- New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional
- Data any way you want it
- USB data export in a text format that’s easy to read and process
- Excellent snap-on thermal printer
- Three-year warranty and skilled technical support
Educator benefits:
- Meets curriculum requirements for:
- Single wavelength
- Scanning
- Beer’s Law
- Colorimetry/colorimetric analysis
- Quantitative analysis
Lab associate benefits:
- Higher data confidence with 6-point quant plus concentration mode
- Multiple local language choices
Specifications
<0.003 A, 325 to 1000 nm, smoothed | |
USB-A, USB-B | |
5 in. 32-bit Color Display, 800 x 480 pixels | |
English, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic | |
5 nm | |
325 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz | |
1000 hrs. | |
Single Beam | |
-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C | |
± 0.002 A Measured at 1.0 A at 546 nm |
|
Automatic – up to 1200 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
1 nm | |
7.5 kg |
Accessible from top, front or side Able to accommodate cells up to 100mm pathlength Available accessory for test-tubes up to 25mm diameter and 150mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
|
Silicon Photodiode | |
35.5x 38.5x 19.5 cm | |
GENESYS 30 | |
Visible Spectrophotometer | |
<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup | |
Tactile rubber 23 keys with numeric keypad | |
≤0.001A at 0A |
|
±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A) | |
-3A to +3A | |
Thermal printer accessory with 80 mm width paper | |
<0.1%T at 340 nm and 400 nm Measured using glass cutoff filters or NaNO2 at 340 nm |
|
±2 nm | |
< ±1 nm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.