missing translation for 'onlineSavingsMsg'
Learn More

Vilber Lourmat™ Germicidal UV Lamp

590.00 € - 665.00 €

Specifications

Voltage 230 V
Wavelength 254 nm
Depth (Metric) 140 mm
Hertz 50 Hz
Packaging Quantity 1 Ea.
View More Specs

Products 7
Product Code Brand Length (Metric) Wattage Price Quantity & Availability  
Product Code Brand Length (Metric) Wattage Price Quantity & Availability  
10262400
View accessory products View Documents
Vilber Lourmat™
3121 1151 1
505 mm 15 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11746768
View accessory products View Documents
Vilber Lourmat™
3121 1301 1
980 mm 30 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11880370
View accessory products View Documents
Vilber Lourmat™
3121-2151-1
500 mm 30 W
621.00 €
Each
Estimated Shipment: 03-03-2025
to see stock.
Add to basket
 
11706778
View accessory products View Documents
Vilber Lourmat™
3121 2301 1
980 mm 60 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11766728
View accessory products View Documents
Vilber Lourmat™
3121 3151 1
500 mm 45 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11716678
View accessory products View Documents
Vilber Lourmat™
312124011
1290 mm 80 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11766778
View accessory products View Documents
Vilber Lourmat™
312134011
1290 mm 120 W This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

230 V
140 mm
1 Ea.
254 nm
50 Hz
Germicidal UV Lamp
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.