missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer GFS Chemicals Turbidity Primary Standard Solution

GFS Chemicals Turbidity Primary Standard Solution can be used to calibrate nephelometers or turbidimeters.

Brand:  Cole Parmer 08391-09

Product Code. 15285662

  • 307.00 € / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

GFS Chemicals Turbidity Primary Standard Solution can be used to calibrate nephelometers or turbidimeters.

  • EPA-approved polymeric standards outlast Formazin standards.
  • Suspended polymeric particles virtually never settle or clump.
  • Solutions maintain NTU values within ±1% for one year.
  • NTU Value: 0.5
Specifications

Specifications

Turbidity Meter Standards and Calibrators
33.8 oz.
1 L