missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Accessory for PIPETMANTM Complete Pipetting System - TrioTM Pipet Stand
GREENER_CHOICE

Product Code. 10719714 Shop All Gilson Products
Click to view available options
For Use With (Application):
Holds 3 Gilson Pipettes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10719714

Brand: Gilson™ F161405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TrioTM Portable Pipet Stand holds three pipets.

  • Singled, transparent design provides convenient and secure way to store Gilson pipets
  • Transparent body allows to see objects placed behind
  • Accessory for use in fume hood
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 1x Trio pipette stand
Color Clear
For Use With Pipettes
Type Pipette Holder
For Use With (Application) Holds 3 Gilson Pipettes
For Use With (Equipment) PIPETMAN™ Complete Pipetting System
Includes 1x Trio pipette stand
Packaging Type Box
Quantity 1
Dimensions (L x W x H) 140 X 150 X 286 mm
Length (English) 5.5 in
Length (Metric) 140 mm
Width (English) 5.9 in
Width (Metric) 150 mm
Height (English) 11.3 in
Height (Metric) 286 mm
Weight (English) .31 lb
Weight (Metric) 832 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.