Learn More
Gilson™ PIPETMAN™ M Pipette Accessory, Power Carrousel Stand
Comfortable charging solution for up to 5 PIPETMAN M™ pipettes. PIPETMAN M™ Pipette Accessory, Power Carrousel provides optimum protection from shocks and contamination and guarantees continuous work.
Brand: Gilson™ FB1001
571.37 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Improved efficiency: Saves time, charge your PIPETMAN set at once in only 1 hour (at 80% of its capacity and 100% in 3 hours)
- Pipette protection: Protects from shocks and contamination, Pipettes hang vertically to prevent liquids from running inside shaft
- Comfortable operation: Rotating head gives an easy access to pipette of choice
- Space saving and organised bench: Slim design allows to have neat, tidy and organized work bench. In addition, unrollable cable will avoid any cable spaghetti issue

Specifications
White | |
Polypropylene | |
PIPETMAN™ M Single Channel Pipette |
Pipettes | |
Power Carrousel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.