missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Tip Empty Rack For Pipet Tips
Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
20.30 € - 29.75 €
Specifications
Product Type | Empty Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Rectangular |
Sterility | Non-sterile |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10193092
|
Gilson™
F161220 |
Pipette Tips (1 to 10 mL D10) |
29.75 €
Each |
In Stock
Log in to see stock. |
|||||
10001972
|
Gilson™
F161360 |
Pipette Tips (1 to 5 mL D5000) |
27.90 €
Each |
In Stock
Log in to see stock. |
|||||
12699591
|
Gilson™
F171102 |
Pipette Tips (0.1 to 10 μL D10) |
22.65 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12599615
|
Gilson™
F171202 |
Pipette Tips (0.1 to 10 μL DL10) |
22.65 €
Pack of 2 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
12609601
|
Gilson™
F171302 |
Pipette Tips (2 to 200 μL D200) |
22.65 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12619601
|
Gilson™
F171402 |
Pipette Tips (20 to 300 μL D300) |
22.65 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12649601
|
Gilson™
F171502 |
Pipette Tips (100 to 1000 μL D1000) |
20.30 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Fully autoclavable
- Made of polypropylene
Specifications
Empty Rack | |
Polypropylene | |
Non-sterile |
Autoclavable | |
Rectangular | |
Diamond Tips |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title