missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Capillary Pistons
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Brand: Gilson™ F148713
This item is not returnable.
View return policy
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
20 to 50 μL | |
Sterile | |
Autoclavable | |
10.71 in. | |
Box | |
576 Pk. | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
CP50ST | |
86.35 mm | |
Box | |
Capillary Piston | |
Gilson Microman | |
Certified Quality |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction