missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Classic Pipet
GREENER_CHOICE

Product Code. 10327282 Shop All Gilson Products
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
1000 to 5000 μL
2 to 20 μL
20 to 100 μL
20 to 200 μL
200 to 1000 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10327282

Brand: Gilson™ F123601

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.

  • Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
  • Tip holder and tip ejector are autoclavable to avoid cross-contamination
  • Each pipet bears engraved identification number for traceability

Order Info

Trade in program available. Please contact your Fisher Scientific Sales representative for more details.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.5, ±1μL
Compatible Tips D200, D300, DF100ST, DF200ST, DF300ST
Adjustable Tip Spacing No
Color Yellow
Dispensing Speed Manual
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Model P200
Number of Channels 1
Product Line Pipetman Classic
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 20 to 200 μL
For Use With (Application) Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology)
Length (English) 14.37 in.
Length (Metric) 36.5 cm
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.