Learn More
Gilson™ PIPETMAN™ Diamond™ Pipette Tips - Reload Packs

RELOAD PACK is easiest and quickest way to refill empty TIPACK Box
Brand: Gilson™ F167013
31.54 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Three times smaller than regular tips box
- Ecofriendly - uses up to 70% less plastic than regular rack box
- Color-coded racks to differentiate tip models and indicate compatible Gilson pipette models
- Autoclaving conditions: Moist heat/121°C/20 minutes/1 bar

Specifications
2 to 200 μL | |
D200 | |
Pipetman Diamond |
Autoclavable | |
Refill |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
SBBF3-00760 | Certificate of Quality | 10/08/2023 | F167013 |
SBBF3-00759 | Certificate of Quality | 10/08/2023 | F167013 |
SBBF3-00758 | Certificate of Quality | 10/08/2023 | F167013 |
SBBF3-00757 | Certificate of Quality | 10/08/2023 | F167013 |
SBBF3-00756 | Certificate of Quality | 10/08/2023 | F167013 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.