missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ F Fixed Volume Pipette
The PIPETMAN™ F Fixed Volume Pipette is a dedicated fixed-volume air-displacement pipet that guarantees no risk of volume-selection errors.
268.00 € - 270.00 €
Specifications
Certifications/Compliance | GLP |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Disposable | Reusable |
Material | Polypropylene |
Product Code | Brand | Accuracy | Model | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Model | Volume (Metric) | Price | Quantity & Availability | |||
10403952
|
Gilson™
F123605 |
±1.6μL | F200 | 200 μL | N/A | ||||
10235692
|
Gilson™
F123604 |
±0.2μL | F20 | 20 μL | N/A | ||||
10041912
|
Gilson™
F123770 |
±0.08μL | F2 | 2 μL | N/A | ||||
10799134
|
Gilson™
F123775 |
±0.25μL | F25 | 25 μL | N/A | ||||
10112862
|
Gilson™
F123772 |
±0.1μL | F10 | 10 μL | N/A | ||||
10676073
|
Gilson™
F123606 |
±8μL | F1000 | 1000 μL | N/A | ||||
10255592
|
Gilson™
F123771 |
±0.1μL | F5 | 5 μL | N/A | ||||
10453562
|
Gilson™
F123778 |
±0.4μL | F50 | 50 μL | N/A | ||||
10001952
|
Gilson™
F123790 |
±4μL | F500 | 500 μL | N/A | ||||
10719524
|
Gilson™
F123788 |
±3.5μL | F300 | 300 μL | N/A | ||||
10347662
|
Gilson™
F123784 |
±0.8μL | F100 | 100 μL | N/A | ||||
10061922
|
Gilson™
F123787 |
±3μL | F250 | 250 μL | N/A | ||||
10225692
|
Gilson™
F123789 |
±3.6μL | F400 | 400 μL | N/A | ||||
12326122
|
Gilson™
F123607 |
±30 μL | F5000 | 5000 μL | N/A | ||||
Description
- Dedicated fixed-volume pipette assures reliable and consistent results.
- Volume can be adjusted by users in the laboratory for dense or viscous fluids.
- Single-volume mechanism provides a low-cost alternative for clinical diagnostics, quality control and routine testing.
- Gilson maximum permissible errors are guaranteed only when PIPETMAN pipettes are used with the recommended Gilson PIPETMAN Tips.
Specifications
GLP | |
Blue | |
Polypropylene | |
Non-sterile | |
Stainless Steel piston and PVDF handle | |
4.25 in. | |
12.48 in. | |
Certified Quality |
Autoclavable | |
Reusable | |
1 | |
Fixed Volume Pipette | |
3 Years | |
10.8 cm | |
31.7 cm |