missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Pipettes
PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.
215.00 € - 317.00 €
Specifications
Adjustable Tip Spacing | No |
---|---|
Autoclavable | Autoclavable |
Dispensing Speed | Manual |
Disposable | Reusable |
Grip Type | Ergonomic |
Product Code | Brand | Color | Model | Volume (Metric) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Model | Volume (Metric) | Includes | Price | Quantity & Availability | ||
12346122
|
Gilson™
F144054M |
Orange | P2 | 0.2 to 2 μL | Stainless Steel Tip Ejector |
299.00 €
Each |
In Stock
Log in to see stock. |
||
11387790
|
Gilson™
F144055P |
Red | P10 | 1 to 10 μL | Plastic Tip Ejector | N/A | |||
12356122
|
Gilson™
F144054P |
Orange | P2 | 0.2 to 2 μL | Plastic Tip Ejector | N/A | |||
12386122
|
Gilson™
F144056M |
Yellow | P20 | 2 to 20 μL | Stainless Steel Tip Ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
12366122
|
Gilson™
F144055M |
Red | P10 | 1 to 10 μL | Stainless Steel Tip Ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
12396122
|
Gilson™
F144056P |
Yellow | P20 | 2 to 20 μL | Plastic Tip Ejector | N/A | |||
12316132
|
Gilson™
F144057P |
Salmon | P100 | 10 to 100 μL | Plastic Tip Ejector | N/A | |||
12306132
|
Gilson™
F144057M |
Salmon | P100 | 10 to 100 μL | Stainless Steel Tip Ejector |
299.00 €
Each |
In Stock
Log in to see stock. |
||
12326132
|
Gilson™
F144058M |
Yellow | P200 | 20 to 200 μL | Stainless Steel Tip Ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
12366132
|
Gilson™
F144066 |
Purple | P5000 | 500 to 5000 μL | No ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
12336132
|
Gilson™
F144058P |
Yellow | P200 | 20 to 200 μL | Plastic Tip Ejector | N/A | |||
12346132
|
Gilson™
F144059M |
Blue | P1000 | 100 to 1000 μL | Stainless Steel Tip Ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
12356132
|
Gilson™
F144059P |
Blue | P1000 | 100 to 1000 μL | Plastic Tip Ejector | N/A | |||
12376132
|
Gilson™
F144067 |
Blue | P10mL | 1 to 10 mL | No ejector |
317.00 €
Each |
In Stock
Log in to see stock. |
||
Description
- Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with classic metal or plastic tip ejector
- Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
- Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
- High quality piston grease
- Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Order Info
Trade in program available. Please contact your Fisher Scientific sales representative for more details.
Specifications
No | |
Manual | |
Ergonomic | |
1 | |
No | |
Pipette | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Certified Quality |
Autoclavable | |
Reusable | |
PVDF, Stainless Steel | |
Pipetman | |
Non-sterile | |
Extremely low pipetting forces, lightweight design | |
36.5 cm | |
30.5 cm | |
12 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title