missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM L Fixed Pipet
GREENER_CHOICE

Product Code. 15114175 Shop All Gilson Products
Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
300 μL
400 μL
500 μL
1000 μL
5000 μL
Color:
Blue
Green
Purple
Red
White/Blue
Yellow
Model:
F1000L
F100L
F10L
F1L
F200L
F20L
F250L
F25L
F2L
F300L
F400L
F5000L
F500L
F50L
F5L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15114175

Brand: Gilson™ FA10027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.

  • Improved handle design for intensive users with lower weight and larger hook.
  • Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
  • Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
  • For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
  • 2D identification code for easy traceability.
  • Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO8655, CE, GLP
Compatible Tips D1000, DF1000 tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color White/Blue
Dispensing Speed Manual
Disposable Reusable
For Use With D-1000, DF1000 Tip
Grip Type Ergonomic
Material Polypropylene
Model F300L
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Fixed Volume Pipette
Volume (Metric) 300 μL
For Use With (Equipment) D1000, DF1000 tip
Includes Plastic Clip Ejector
Quantity 1
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 12.48 in.
Width (Metric) 31.7 cm
Height (English) 1.46 in.
Height (Metric) 3.7 cm
Weight (English) 0.52 lb.
Color Code Blue
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.