missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ L Fixed Pipet
GREENER_CHOICE

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.

Brand:  Gilson™ FA10018

215.52 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15124165

  • 226.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Improved handle design for intensive users with lower weight and larger hook.
  • Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
  • Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
  • For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
  • 2D identification code for easy traceability.
  • Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications

Specifications

±0.05μL
D10, DL10, DF10, DFL10 tip
Autoclavable
Manual
D-10, DL10, DF10, DFL10 Tip
Polypropylene
1
No
Fixed Pipette
D10, DL10, DF10, DFL10 tip
4.25 in.
12.48 in.
1.46 in.
0.37 lb.
Certified Quality
ISO8655, CE, GLP
No
Red
Reusable
Ergonomic
F2L
Pipetman™ L
Non-sterile
2 μL
Plastic Clip Ejector
10.8 cm
31.7 cm
3.7 cm
Red
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Voir les accessoires
Promotions

Promotions