missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Fixed Pipet
Shop All Gilson Products

Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
300 μL
400 μL
500 μL
1000 μL
5000 μL
Color:
Blue
Green
Purple
Red
White/Blue
Yellow
Unit Size:
Each
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications
Specifications
| Certifications/Compliance | ISO8655, CE, GLP |
| Compatible Tips | D5000 tip |
| Autoclavable | Autoclavable |
| Color | Purple |
| Disposable | Reusable |
| For Use With | D-5000 Tip |
| Number of Channels | 1 |
| Product Line | Pipetman |
| Sterility | Non-sterile |
| Type | Fixed Volume Pipette |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction