missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM L Mechanical Pipet
GREENER_CHOICE

Product Code. 12346152 Shop All Gilson Products
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Accuracy:
±0.024, ±0.025, ±0.027, ±0.03μL
±0.025, ±0.075, ±0.1μL
±0.1, ±0.1, ±0.2μL
±0.35, ±0.4, ±0.8μL
±0.5, ±0.8, ±1.6μL
±12, ±15, ±30μL
±3, ±4, ±8μL
±30, ±40, ±60μL
Includes:
No Tip Ejector
Plastic Tip Ejector
Stainless Steel Tip Ejector
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12346152

Brand: Gilson™ FA10005M

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The PIPETMANTM L Mechanical Pipet is a lightweight pipet with lockable volume and low forces.

Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.

  • Redesigned handle fits naturally in user's hand, no matter the size.
  • Volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • 2D identification code allows easy tracking of product information.
  • New piston assembly designed to drastically improve pipetting and purge forces.
  • Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.

Order Info

Trade in program available, please contact your Fisher Scientific Sales representative for more details.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.5, ±0.8, ±1.6μL
Compatible Tips D200, D300, DF100ST, DF200ST, DF300ST tip
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With D-200, D-300, DF100ST, DF200ST, DF300ST Tip
Number of Channels 1
Product Line Pipetman
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 20 to 200 μL
Finger Style Ergonomic
For Use With (Application) Transporting a measured volume of liquid
For Use With (Equipment) D200, D300, DF100ST, DF200ST, DF300ST tip
Includes Stainless Steel Tip Ejector
Quantity 1
Warranty 1 Year
Length (English) 12.6 in.
Length (Metric) 32 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 1.57 in.
Height (Metric) 4 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.