missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Multichannel Pipet
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The PIPETMAN™ L Multichannel Pipet is a lightweight multichannel pipet with lockable volume that has been designed to fit naturally in your hand.
Brand: Gilson™ FA10015
828.84 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Gilson–patented volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- Redesigned handle fits naturally in your hand, no matter the size.
- Unique internal design applies even, equal pressure from either side of the pipette, rather than on the center of the channels like other multichannels do.
- 2D identification code tracks product reference number, date of manufacture, serial number and maximum volume of pipet.
- Available in 8–and 12–channel covering a volume range from 0.5 to 300μL.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
No | |
Green | |
Reusable | |
Polypropylene | |
8 | |
No | |
Pipette | |
Ergonomic | |
5.98 in. | |
12.83 in. | |
1.54 in. | |
0.82 lb. | |
Certified Quality |
Autoclavable | |
Manual | |
Ergonomic | |
P8x300L | |
Pipetman L | |
Non-sterile | |
20 to 300 μL | |
1 Year | |
15.2 cm | |
32.6 cm | |
3.9 cm | |
Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction