missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Pipettes
Shop All Gilson Products
Click to view available options
Number of Channels:
1
8
12
Model:
P10mLM
P1200M
P12X10M
P12x100M
P12x1200M
P12x200M
P12x20M
P12x300M
P300M
P5000M
P8X20M
P8x100M
P8x10M
P8x1200M
P8x200M
P8x300M
Volume (Metric):
0.5 to 10 μL
1 to 10 mL
1 to 20 μL
10 to 10 μL
10 to 100 μL
10 to 300 μL
100 to 1200 μL
20 to 200 μL
20 to 300 μL
50 to 1200 μL
500 to 5000 μL
Compatible Tips:
D10 mL
D10, DL10, DF10 or DFL10 tips
D10, DL10, DF10, DFL10 tips
D1000, DF1000, D1200, DF1200
D1200
D200
D200, D300, DF100ST, DF200ST, DF300ST tips
D200, DF200, D300, DF300
D5000
DF100
DF1200
DL10, DF30ST, D200 tips
Unit Size:
Each
Description
- Motorized piston with adjustable piston speed that is compatible with varying solution densities
- Lockable volume to prevent inaccuracies
- Color-coded push-button corresponds to matching tip packs
- Service alert reminders
- Unique tip holder design allows for a secure fit of most brands of tips
- Features four essential pipetting modes dash (en) reverse, mix, repetitive and pipetting to best fit your application
- Pipette can be used while charging eliminating bottlenecks and downtime
- Designed to exert equal pressure on each piston to ensure consistent volume levels across all channels
- Power carrousel conveniently holds and charges up to 5 PIPETMAN M pipettes at once, charging 80% of its full capacity in less than one hour
- Gilson Trident and unique spacer distribute ejection forces evenly over each tip, reducing the force required to eject tips
Specifications
Specifications
| Compatible Tips | DL10, DF30ST, D200 tips |
| Color | Yellow |
| Model | P12x20M |
| Number of Channels | 12 |
| Product Line | Pipetman |
| Type | Pipette |
| Volume (Metric) | 1 to 20 μL |
| Finger Style | Ergonomic |
| Warranty | 1 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction