missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips
Engineered to be functional, convenient and robust. Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips are available in sterilized or autoclavable packages.
Brand: Gilson™ F171200
69.75 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Requires low tip-mounting force.
- Robust and designed to withstand autoclaving.
- Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
- All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
- Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
- TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
- Available in sterilized or autoclavable packages.
- Manufactured in a clean room and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging to meet GLP requirements.
Order Info
10 TIPACKs of 96 racked tips
Specifications
0.1 to 20 μL | |
Non-sterile | |
Autoclavable | |
5.71 in. | |
Rack | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
DL10 | |
14.5 cm | |
Pipet Tips | |
Pipetman Tipack |