missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ TOWERPACK™ Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.
Brand: Gilson™ F167201
59.64 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
10.7 cm | |
Tower Pack™ Pipet Refill System | |
Reusable | |
Polypropylene |
Non-filtered | |
Clear | |
4.21 in. | |
Gamma-ray Sterilized | |
Red | |
D10 0.1 to 10μL 30mm L Pipetman™ Diamond™ pipet tips |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction