missing translation for 'onlineSavingsMsg'
Learn More

GL45 Screw cap for Pyrex GL 45 media-lab bottle

Facilitate the transfer of liquids within a closed and sterile connection system. The GL45 screw cap for Pyrex™ GL45 media-lab bottle is part of a Pyrex™ connection system perfect for chemistry or biotechnology laboratories.

Brand:  Pyrex 4537/02

74.11 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15173927

  • 91.20 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
  • Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
  • Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
  • The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
  • Unused ports can be sealed with a blanking cap (15123937)
  • Components are fully interchangeable and compatible with both two and three port screwcaps
  • Screw caps and components are temperature resistance to 140°C
  • Autoclavable and dishwasher safe
Measure liquids on bench top or hot plate without fear of chemical attack.  PyrexTM low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GL45 Screw Cap
Polypropylene
45 mm
Autoclavable
Ideal for chemistry and biotechnology laboratories
Two GL14 ports
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers