missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Classic Glass Filter Holder Kits, 47 mm
Accessory part for the Classic Glass Filter Holder Kits.
338.00 € - 525.00 €
Specifications
Color | Clear |
---|---|
Disposable | Reusable |
For Use With (Equipment) | Millipore Classic Glass Filter Holder Kit |
Type | Glass Base and Stopper |
Diameter (Metric)Top | 47 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15864156
|
Merck
XX1014702 |
Glass Frit Membrane Support |
338.00 €
Each |
In Stock
Log in to see stock. |
||||||
15894156
|
Merck
XX1014722 |
PTFE-faced Membrane Support |
525.00 €
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
15895654
|
Merck
XX1014732 |
Stainless Steel Screen |
503.00 €
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
15804166
|
Merck
XX1014733 |
Base and Stopper Only |
353.00 €
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
Clear | |
Millipore Classic Glass Filter Holder Kit | |
47 mm |
Reusable | |
Glass Base and Stopper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Accessories for Classic Glass Filter Holder Kits, 47 mm